
Compact Fluorescent Lamp, 4-Pin, Dulux L, 36W, 4100K
Item #: 1621263
Cat #: FT36DL/841/ECO
UPC: 046135205835
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 36 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 20 *Sylvania Part # 20583* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 36 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 20 *Sylvania Part # 20583* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
SYLVANIA DULUX L T5 lamps are high lumen, single-ended twin-tube lamps that provide lumen outputs similar to 2', 3' and 4' linear fluorescent lamps, yet are half the length.
Also known as: 046135205835, FT36DL/841/ECO, SYLFT36DL841ECO
Specifications
| Color Temperature: | 4100 (Cool White) |
| Shape: | PL-L (Twin Tube Long) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2900 |
| Wattage: | 36 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2G11) |
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 36 |
| Base: | 4-Pin (2G11) |
| Shape: | PL-L (Twin Tube Long) |
| Lumens: | 2900 |
| Light Technology: | Fluorescent |