9W A19 LED Lamp, 50K

Item #: 1621256

Cat #: LED9A19/F/850/10YV/RP4

UPC: 046135755361

Company wide:
0 in stock
Documents & Guides
LED Lamp, 9 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Standard Pack Qty: 16 *Sylvania Part # 75536*

Overview

LED Lamp, 9 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Standard Pack Qty: 16 *Sylvania Part # 75536*
Also known as: 046135755361, LED9A19/F/850/10YV/RP4, SYLLED9A19F85010YV

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Frosted
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Frosted
Color Rendering Index (CRI): 80
Wattage: 9