
Compact Fluorescent Lamp, 4-Pin, Dulux L, 24W, 4100K
Item #: 1621255
Cat #: FT24DL/841/ECO
UPC: 046135205965
Call for price
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 24 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1800, CRI: 80, Color Temperature: 4100K, Standard Case Qty: 10 *Sylvania Part # 20596* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 24 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1800, CRI: 80, Color Temperature: 4100K, Standard Case Qty: 10 *Sylvania Part # 20596* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
The Ledvance Sylvania SYLFT24DL/841 is a 24 watt compact fluorescent lamp with 4-pin base. This lamp produces 1800 lumens and a color temperature of 4100 K.
Also known as: 046135205965, FT24DL/841/ECO, SYLFT24DL841ECO
Specifications
| Wattage: | 24 |
| Color Temperature: | 4100 (Cool White) |
| Lumens: | 1800 |
| Shape: | PL-L (Twin Tube Long) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2G11) |
| Wattage: | 24 |
| Lumens: | 1800 |
| Color Rendering Index (CRI): | 80 |
| Base: | 4-Pin (2G11) |
| Color Temperature: | 4100 (Cool White) |
| Shape: | PL-L (Twin Tube Long) |
| Light Technology: | Fluorescent |