Halogen Lamp, PAR30, 60W, 120V, SP10

Item #: 1621253

Cat #: 60PAR30/HAL/IR/SP10/DL-120V

UPC: 046135161391

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Lamp, Infrared, Double Life, 60 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1100, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10

Overview

Halogen Lamp, Infrared, Double Life, 60 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1100, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10
Also known as: 046135161391, 60PAR30/HAL/IR/SP10/DL-120V, SYL60PAR30HALIRSP1

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 1100
Shape: PAR30 (Sealed Beam)
Wattage: 60
Light Technology: Halogen
Angle: 10°
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Lumens: 1100
Wattage: 60
Angle: 10°
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: PAR30 (Sealed Beam)
Light Technology: Halogen