9W A19 LED Lamp, 35K

Item #: 1621234

Cat #: LED9A19DIMO835URP4

UPC: 046135780387

Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, 9 Watt, A19, 3500K, 800 Lumen, 120 Volt, 80 CRI, Dimmable to 10%, Omnidirectional, 60 Watt Equivalent, Standard Pack Qty: 4, Case Qty: 24 *Sylvania Part # 78038*

Overview

LED Lamp, 9 Watt, A19, 3500K, 800 Lumen, 120 Volt, 80 CRI, Dimmable to 10%, Omnidirectional, 60 Watt Equivalent, Standard Pack Qty: 4, Case Qty: 24 *Sylvania Part # 78038*
Also known as: 046135780387, LED9A19DIMO835URP4, LDVLED9A19DIMO835U

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED