Incandescent Bulb, Double Life, G25, 60W, 120V, Soft White

Item #: 1621232

Cat #: 60G25/DLSW/RP-120V

UPC: 046135141508

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Bulb, Double Life, 60 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 460, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 6

Overview

Incandescent Bulb, Double Life, 60 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 460, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 6
Also known as: 046135141508, 60G25/DLSW/RP-120V, SYL60G25DLSWRP120V

Specifications

Lumens: 460
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 60
Shape: G25 (Globe)
Light Technology: Incandescent
Lumens: 460
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 60
Light Technology: Incandescent