9W A19 LED Lamp, 30K

Item #: 1621230

Cat #: LED9A19DIMO830URP

UPC: 046135400438

Company wide:
0 in stock
Documents & Guides
9 Watt, LED, A19, Frosted, Dimmable, 800 Lumen, 3000K, 80CRI, 120 Volt, 15000 Hour Life, 6 per Pack * Sylvania # 40043* *Sylvania Part # 40043*

Overview

9 Watt, LED, A19, Frosted, Dimmable, 800 Lumen, 3000K, 80CRI, 120 Volt, 15000 Hour Life, 6 per Pack * Sylvania # 40043* *Sylvania Part # 40043*

Rated up to 15,000 hours at 70% lumen maintenance, SYLVANIA ULTRA LED A-line omnidirectional lamps offer years of service and reduce energy and maintenance costs.

Also known as: 046135400438, LED9A19DIMO830URP, LDVLED9A19DIMO830U, Bulby Boi

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: Yes