9W A19 LED Lamp, 27K

Item #: 1621226

Cat #: LED9A19DIMO827G5RP

UPC: 046135792472

Company wide:
0 in stock
Documents & Guides
OBS79247 LED A19 9W Dimmable 80CRI 800 Lumen 2700K 25000 life

Overview

OBS79247 LED A19 9W Dimmable 80CRI 800 Lumen 2700K 25000 life
Also known as: 046135792472, LED9A19DIMO827G5RP, SYLLED9A19DIMO827G

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED