9.5W A19 LED Lamp, 27K

Item #: 1621223

Cat #: LED9.5A19DIMTWLFY

UPC: 046135736742

Company wide:
0 in stock
Documents & Guides
LIGHTIFY LED Lamp, Dimmable, Tunable, 9.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 805, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 4

Overview

LIGHTIFY LED Lamp, Dimmable, Tunable, 9.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 805, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 4
Also known as: 046135736742, LED9.5A19DIMTWLFY, SYLLED9.5A19DIMTWL

Specifications

Lumens: 805
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Lumens: 805
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 9.500
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes