Fluorescent Lamp, Extended Performance, T8, 96", 59W, 4100K ***Product Available For Local Pick-Up O

Item #: 1621193

Cat #: FO96/841/XP/ECO

UPC: 046135220326

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Extended Performance, T8, 59 Watt, 4100K, Base: Single Pin, 85 CRI, Lumens: 6100, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22032* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, T8, 59 Watt, 4100K, Base: Single Pin, 85 CRI, Lumens: 6100, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22032* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135220326, FO96/841/XP/ECO, SYLFO96841XPECO

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 6100
Wattage: 59
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Material: Glass
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4100 (Cool White)
Wattage: 59
Length: 8 ft, 96 in
Light Technology: Fluorescent
Lumens: 6100
Color Rendering Index (CRI): 85
Material: Glass
Base: 1-Pin (Fa8)