2' 8W T8 LED Lamp, 30K

Item #: 1621186

Cat #: LED8T8L24FG830SUBG7

UPC: 046135755200

Company wide:
0 in stock
Documents & Guides
SubstiTUBE LED Lamp, 8 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 1250, CRI: 82, Color Temperature: 3000K, Length: 24 Inch, Rated Life: 50000 Hours, 10 per Case,

Overview

SubstiTUBE LED Lamp, 8 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 1250, CRI: 82, Color Temperature: 3000K, Length: 24 Inch, Rated Life: 50000 Hours, 10 per Case,
Also known as: 046135755200, LED8T8L24FG830SUBG7, SYLLED8T8L24FG830S

Specifications

Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Lumens: 1250
Color Rendering Index (CRI): 82
Volts AC: 120
Color: Frosted
Shape: T8 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Wattage: 8
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Lumens: 1250
Volts AC: 120
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Color: Frosted
Material: Glass
Wattage: 8
Dimmable: No
Type: Ballast Compatible (Type A)