Fluorescent Lamp, T8, 8 Foot, 86 Watt, Double Contact, 41K ***Product Available For Local Pick-Up On

Item #: 1621185

Cat #: FO96/841/HO/ECO

UPC: 046135222078

Company wide:
0 in stock
Fluorescent Lamp, T8, 8 Foot, 86 Watt, Double Contact, 4100K, High Output, 1 per SKU, 24 per case *Sylvania Product Code 22207* *Sylvania Part # 22207* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, T8, 8 Foot, 86 Watt, Double Contact, 4100K, High Output, 1 per SKU, 24 per case *Sylvania Product Code 22207* *Sylvania Part # 22207* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135222078, FO96/841/HO/ECO, LDVFO96841HOECO

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 8200
Color Rendering Index (CRI): 85
Wattage: 86
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Light Technology: Fluorescent
Lumens: 8200
Wattage: 86
Length: 8 ft, 96 in