This product has been discontinued.

8W PAR30L LED Lamp, 30K
Item #: 1621182
Cat #: LED8PAR30LN/DIM/830/FL30/G2/RP
UPC: 046135792199
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79219
Overview
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79219
Also known as: 046135792199, LED8PAR30LN/DIM/830/FL30/G2/RP, SYLLED8PAR30LNDIM8
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Shape: | PAR30L (Sealed Beam Long) |
| Volts AC: | 120 |
| Lumens: | 650 |
| Wattage: | 8 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 30° |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Wattage: | 8 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Shape: | PAR30L (Sealed Beam Long) |
| Lumens: | 650 |
| Light Technology: | LED |
| Angle: | 30° |