8W PAR20 LED Lamp, 35K

Item #: 1621177

Cat #: LED8PAR20/HD/DIM/935/NFL25

UPC: 046135783654

Company wide:
0 in stock
Documents & Guides
LED Lamp, PAR20, 8 Watt, 500 Lumen, 3500K, 91 CRI, 120 Volt, Dimmable, Medium Base, Narrow Flood, Indoor/Outdoor, Damp Rated, Replaces 50 Watt Halogen, 1 per SKU

Overview

LED Lamp, PAR20, 8 Watt, 500 Lumen, 3500K, 91 CRI, 120 Volt, Dimmable, Medium Base, Narrow Flood, Indoor/Outdoor, Damp Rated, Replaces 50 Watt Halogen, 1 per SKU

The RENAISSANCE line offers a full family of high CBCP PAR lamps with superior beam quality, ideal for color critical applications. The high R9 (R9 up to 74) feature enhances warm color palettes and makes whites more crisp, making them ideal for hospitality, healthcare and retail applications. With multiple beam angles (15°, 25° and 40°) available light is placed exactly where it's needed, with spill light surrounding for general illumination.

Also known as: 046135783654, LED8PAR20/HD/DIM/935/NFL25, SYLLED8PAR20HDDIM9

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 91
Wattage: 8
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 91
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 500
Shape: PAR20 (Sealed Beam)
Wattage: 8
Light Technology: LED
Angle: 40°