Fluorescent Lamp, High Output, T8, 96", 86W, 4100K

Item #: 1621164

Cat #: FO96/741/HO/ECO

UPC: 046135222054

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, High Output, T8, 86 Watt, Base: Recessed Double Contact (R17d), Lumens: 8000, CRI: 78, Color Temperature: 4100K, Length: 96 inch, Standard Case Qty: 48

Overview

Fluorescent Lamp, High Output, T8, 86 Watt, Base: Recessed Double Contact (R17d), Lumens: 8000, CRI: 78, Color Temperature: 4100K, Length: 96 inch, Standard Case Qty: 48
Also known as: 046135222054, FO96/741/HO/ECO, SYLFO96741HOECO

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 8000
Color Rendering Index (CRI): 78
Base: Recessed Double Contact (R17d)
Wattage: 86
Length: 8 ft, 96 in
Material: Glass
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 78
Wattage: 86
Material: Glass
Lumens: 8000
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Light Technology: Fluorescent