This product has been discontinued.

LED Lamp, HID Retrofit, 80W, 120/277V, 3000K
Item #: 1621161
Cat #: LED/80/HIDR/8000/830
UPC: 046135740404
Company wide:
0
in stock
Discontinued
Documents & Guides
80 Watt LED Replacement Lamp, 8000 Lumens, Medium Base, 3000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP60 Rated, 120/277V Input Voltage, Not Dimmable, Replacement for 150 Watt Metal Halide, Standard Case Qty: 4
Overview
80 Watt LED Replacement Lamp, 8000 Lumens, Medium Base, 3000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP60 Rated, 120/277V Input Voltage, Not Dimmable, Replacement for 150 Watt Metal Halide, Standard Case Qty: 4
Also known as: 046135740404, LED/80/HIDR/8000/830, SYLLED80HIDR800083
Specifications
| Lumens: | 8000 |
| Color Temperature: | 3000 (Warm White) |
| Base: | Mogul Screw (E39) |
| Volts AC: | 120, 277 |
| Wattage: | 80 |
| Color Rendering Index (CRI): | 83 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 8000 |
| Base: | Mogul Screw (E39) |
| Wattage: | 80 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120, 277 |
| Color Rendering Index (CRI): | 83 |
| Dimmable: | Yes |