
Call for price
Company wide:
0
in stock
Documents & Guides
86W, 96" MOL, T8 OCTRON high output fluorescent lamp, 3500K color temperature, rare earth phosphor, 78 CRI, suitable for RS operation, ECOLOGIC
Overview
86W, 96" MOL, T8 OCTRON high output fluorescent lamp, 3500K color temperature, rare earth phosphor, 78 CRI, suitable for RS operation, ECOLOGIC
Also known as: 046135222047, FO96/735/HO/ECO, SYLFO96735HOECO
Specifications
| Lumens: | 8000 |
| Color Rendering Index (CRI): | 78 |
| Base: | Recessed Double Contact (R17d) |
| Wattage: | 86 |
| Length: | 8 ft, 96 in |
| Material: | Glass |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Lumens: | 8000 |
| Base: | Recessed Double Contact (R17d) |
| Length: | 8 ft, 96 in |
| Color Temperature: | 3500 (Neutral White) |
| Color Rendering Index (CRI): | 78 |
| Wattage: | 86 |
| Material: | Glass |
| Light Technology: | Fluorescent |