Fluorescent Lamp, Reduced Wattage, T8, 96", 54W, 4100K

Item #: 1621156

Cat #: FO96/54W/841/XV/SS/ECO

UPC: 046135214240

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Reduced Wattage, Extended Value, Supersaver, T8, 54 Watt, 4100K, Single Pin, 96 inch, Lumens: 5400, 83 CRI, Standard Case Qty: 24

Overview

Fluorescent Lamp, Reduced Wattage, Extended Value, Supersaver, T8, 54 Watt, 4100K, Single Pin, 96 inch, Lumens: 5400, 83 CRI, Standard Case Qty: 24
Also known as: 046135214240, FO96/54W/841/XV/SS/ECO, SYLFO9654W841XVSSE

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 54
Lumens: 5400
Length: 8 ft, 96 in
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4100 (Cool White)
Lumens: 5400
Material: Glass
Light Technology: Fluorescent
Wattage: 54
Length: 8 ft, 96 in
Color Rendering Index (CRI): 83
Base: 1-Pin (Fa8)