60A19TS8MSS 120 125V 120/CS 6/SKU

Item #: 1621141

Cat #: 60A19TS/8M/SS-120-125V

UPC: 046135104428

Call for price
Company wide:
0 in stock
Incandescent A19 Bulb Shape Traffic Signal Super Saver Krypton Filled Clear Finish Medium Brass Base With Heat Reflector 60Watt 120 125Volt 120Bulbs Per Case 6Bulbs Per Package *Sylvania Part # 10442*

Overview

Incandescent A19 Bulb Shape Traffic Signal Super Saver Krypton Filled Clear Finish Medium Brass Base With Heat Reflector 60Watt 120 125Volt 120Bulbs Per Case 6Bulbs Per Package *Sylvania Part # 10442*
Also known as: 046135104428, 60A19TS/8M/SS-120-125V, SYL60A19TS8MSS1201

Specifications

Base: Medium Screw (E26)
Lumens: 595
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Volts AC: 125
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 60
Volts AC: 125
Lumens: 595
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent