Fluorescent Lamp, Extended Performance, T8, 70", 46W, 3500K

Item #: 1621135

Cat #: FO72/835/XP/ECO

UPC: 046135215988

Call for price
Company wide:
0 in stock
Fluorescent Lamp, Extended Performance, T8, 70 inch, 46 Watt, Single Pin, 3500K, Lumens: 4650, 85 CRI, Standard Case Qty: 24 *Sylvania Part # 21598* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, T8, 70 inch, 46 Watt, Single Pin, 3500K, Lumens: 4650, 85 CRI, Standard Case Qty: 24 *Sylvania Part # 21598* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135215988, FO72/835/XP/ECO, SYLFO72835XPECO

Specifications

Color Rendering Index (CRI): 85
Material: Glass
Lumens: 4650
Wattage: 46
Length: 70 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Rendering Index (CRI): 85
Lumens: 4650
Length: 70 in
Light Technology: Fluorescent
Material: Glass
Wattage: 46
Color Temperature: 3500 (Neutral White)
Base: 1-Pin (Fa8)