Fluorescent Lamp, Extended Performance, T8, 60", 40W, 3500K

Item #: 1621114

Cat #: FO40/835/XP/ECO3

UPC: 046135219115

Call for price
Company wide:
0 in stock
Fluorescent Lamp, Extended Performance, T8, 60 inch, 40 Watt, Medium Base, 2 Pin, 3500K, Lumens: 3750, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 21911*

Overview

Fluorescent Lamp, Extended Performance, T8, 60 inch, 40 Watt, Medium Base, 2 Pin, 3500K, Lumens: 3750, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 21911*
Also known as: 046135219115, FO40/835/XP/ECO3, SYLFO40835XPECO3

Specifications

Length: 5 ft, 60 in
Color Rendering Index (CRI): 85
Wattage: 40
Lumens: 3750
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Length: 5 ft, 60 in
Wattage: 40
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Lumens: 3750
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)