FO40835ECO 30/CS 1/SKU

Item #: 1621110

Cat #: FO40/835/ECO

UPC: 046135221453

Call for price
Company wide:
0 in stock
40W, 60" MOL, T8 OCTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22145* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

40W, 60" MOL, T8 OCTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22145* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221453, FO40/835/ECO, LDVFO40835ECO

Specifications

Lumens: 3650
Color Rendering Index (CRI): 82
Length: 5 ft, 60 in
Wattage: 40
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 3650
Length: 5 ft, 60 in
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Wattage: 40
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)