8.5W A19 LED Lamp, 50K

Item #: 1621107

Cat #: LED8.5A19F850GU2410YVRP

UPC: 046135781070

Company wide:
0 in stock
Documents & Guides
LED Lamp. A19, 8.5 Watt, 800 Lumen, 5000K, 80 CRI, GU24 Bi-Pin Base, 120 Volt, Non-Dimmable, Frosted Plastic, Replaces 60W Incandescent, 1 per SKU, 6 per Package *Sylvania Product Code 78107* *Sylvania Part # 78107*

Overview

LED Lamp. A19, 8.5 Watt, 800 Lumen, 5000K, 80 CRI, GU24 Bi-Pin Base, 120 Volt, Non-Dimmable, Frosted Plastic, Replaces 60W Incandescent, 1 per SKU, 6 per Package *Sylvania Product Code 78107* *Sylvania Part # 78107*

Rated up to 11,000 hours at 70% lumen maintenance, Contractor Series LED A19 lamps offer years of service and reduce energy and maintenance costs.

Also known as: 046135781070, LED8.5A19F850GU2410YVRP, SYLLED8.5A19F850GU

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Color: Frosted
Material: Plastic
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 8.500
Light Technology: LED
Dimmable: No
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 5000 (Bright White)
Lumens: 800
Material: Plastic
Shape: A19 (Arbitrary)
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Wattage: 8.500
Dimmable: No