8.5W A19 LED Lamp, 50K

Item #: 1621103

Cat #: LED8.5A19F85010YVRP4

UPC: 046135792847

Company wide:
0 in stock
Documents & Guides
LED Lamp, 8.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 11000, Standard Case Qty: 24 *Sylvania Part # 79284*

Overview

LED Lamp, 8.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 11000, Standard Case Qty: 24 *Sylvania Part # 79284*
Also known as: 046135792847, LED8.5A19F85010YVRP4, SYLLED8.5A19F85010

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Color: Frosted
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 8.500
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 8.500