Fluorescent Lamp, Ecologic, T8, 60", 40W, 3000K

Item #: 1621102

Cat #: FO40/730/ECO

UPC: 046135221026

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Ecologic, T8, 40 Watt, Base: Medium Bi-Pin (G13), Lumens: 3500, 75 CRI, Color Temperature: 3000K, Length: 60 inch, Standard Case Qty: 30,

Overview

Fluorescent Lamp, Ecologic, T8, 40 Watt, Base: Medium Bi-Pin (G13), Lumens: 3500, 75 CRI, Color Temperature: 3000K, Length: 60 inch, Standard Case Qty: 30,
Also known as: 046135221026, FO40/730/ECO, SYLFO40730ECO

Specifications

Color Temperature: 3000 (Warm White)
Length: 5 ft, 60 in
Lumens: 3500
Color Rendering Index (CRI): 75
Wattage: 40
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Lumens: 3500
Wattage: 40
Light Technology: Fluorescent
Length: 5 ft, 60 in
Color Rendering Index (CRI): 75
Material: Glass
Base: Medium Bi-Pin (G13)