FO32V65ECO 30/CS 1/SKU

Item #: 1621098

Cat #: FO32/V65/ECO

UPC: 046135224409

Company wide:
0 in stock
Documents & Guides
32W, 48 inch MOL, T8 OCTRON« VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 6500K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC«. VIVID Color: High CRI lamps for color critical applications. *Sylvania Part # 22440* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

32W, 48 inch MOL, T8 OCTRON« VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 6500K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC«. VIVID Color: High CRI lamps for color critical applications. *Sylvania Part # 22440* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135224409, FO32/V65/ECO, LDVFO32V65ECO

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 32
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 90
Lumens: 2400
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Wattage: 32
Material: Glass
Lumens: 2400
Base: Medium Bi-Pin (G13)