Fluorescent Lamp, GRO-LUX, T8, 48", 32W

Item #: 1621078
Cat #: FO32/GRO/AQ/ECO/2/30
UPC: 046135223624
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, GRO-LUX Ecologic, For Plant Growth Applications, T8, 32 Watt, Base: Medium Bipin, Length: 48 inch, Standard Case Qty: 15 *Sylvania Part # 22362* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, GRO-LUX Ecologic, For Plant Growth Applications, T8, 32 Watt, Base: Medium Bipin, Length: 48 inch, Standard Case Qty: 15 *Sylvania Part # 22362* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135223624, FO32/GRO/AQ/ECO/2/30, SYLFO32GROAQECO230

Specifications

Wattage: 32
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Agricultural
Wattage: 32
Material: Glass
Base: Medium Bi-Pin (G13)
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Agricultural

Customer Reviews

No reviews for this product
(0)