50PAR38HALSSP10 120V 10/CS 1/SKU

Item #: 1621072

Cat #: 50PAR38/HAL/S/SP10-120V

UPC: 046135167348

Call for price
Company wide:
0 in stock
Documents & Guides
OBS16734 Tungsten Halogen PAR38 Reflector Lamp 50Watt 120Volt Medium Skirted Base Spot10 Beam

Overview

OBS16734 Tungsten Halogen PAR38 Reflector Lamp 50Watt 120Volt Medium Skirted Base Spot10 Beam
Also known as: 046135167348, 50PAR38/HAL/S/SP10-120V, SYL50PAR38HALSSP10

Specifications

Color Rendering Index (CRI): 99
Lumens: 850
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Wattage: 50
Color Temperature: 2875 (Warm White)
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Color Rendering Index (CRI): 99
Volts AC: 120
Wattage: 50
Shape: PAR38 (Sealed Beam)
Lumens: 850
Base: Medium Screw Skirted (E26sk)
Color Temperature: 2875 (Warm White)
Light Technology: Halogen