
Fluorescent Lamp, Coated, Extended Performance, T8, 48", 32W
Item #: 1621062
Cat #: FO32/850/XPS/ECO3/SL
UPC: 046135223891
Call for price
Company wide:
0
in stock
Documents & Guides
Fluorescent Lamp, Coated, Extended Performance, T8, 32 Watt, Base: Medium Bipin, Lumens: 3035, CRI: 81, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22389* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Coated, Extended Performance, T8, 32 Watt, Base: Medium Bipin, Lumens: 3035, CRI: 81, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22389* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135223891, FO32/850/XPS/ECO3/SL, SYLFO32850XPSECO3S
Specifications
| Color Rendering Index (CRI): | 81 |
| Lumens: | 3035 |
| Wattage: | 32 |
| Color Temperature: | 5000 (Bright White) |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Light Technology: | Fluorescent |
| Base: | 2-Pin (G12) |
| Color Rendering Index (CRI): | 81 |
| Wattage: | 32 |
| Length: | 4 ft, 48 in |
| Light Technology: | Fluorescent |
| Lumens: | 3035 |
| Color Temperature: | 5000 (Bright White) |
| Material: | Glass |
| Base: | 2-Pin (G12) |