This product has been discontinued.

7W PAR20 LED Lamp, 40K
Item #: 1621054
Cat #: LED7PAR20DIM840FL4022YGL3WRP
UPC: 046135783463
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 525, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Dimmable, Replaces 50 Watt Incandescent, Standard Case Qty: 6
Overview
LED Lamp, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 525, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Dimmable, Replaces 50 Watt Incandescent, Standard Case Qty: 6
Also known as: 046135783463, LED7PAR20DIM840FL4022YGL3WRP, SYLLED7PAR20DIM840
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 7 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Shape: | PAR20 (Sealed Beam) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 40° |
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Shape: | PAR20 (Sealed Beam) |
| Dimmable: | Yes |
| Wattage: | 7 |
| Volts AC: | 120 |
| Light Technology: | LED |
| Angle: | 40° |