Fluorescent Lamp, Extended Value, Ecologic, T8, 48", 32W, 4100K

Item #: 1621053
Cat #: FO32/841/XV/ECO
UPC: 046135200670
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Extended Value, Ecologic, T8, 48 inch, 32 Watt, Medium Bipin, 4100K, Lumens: 2900, 83 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 20067* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Value, Ecologic, T8, 48 inch, 32 Watt, Medium Bipin, 4100K, Lumens: 2900, 83 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 20067* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135200670, FO32/841/XV/ECO, SYLFO32841XVECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Lumens: 2900
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 2900
Material: Glass
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)