This product has been discontinued.

7W PAR20 LED Lamp, 30K
Item #: 1621049
Cat #: LED7PAR20DIM830NFL2522YGL3WRP
UPC: 046135783470
Company wide:
0
in stock
Discontinued
Documents & Guides
ULTRA LED Lamp, 7 Watt, 525 Lumen, 3000K, 82 CRI, PAR20, Medium Base, 120 Volt, Dimmable, Case Qty: 6
Overview
ULTRA LED Lamp, 7 Watt, 525 Lumen, 3000K, 82 CRI, PAR20, Medium Base, 120 Volt, Dimmable, Case Qty: 6
Also known as: 046135783470, LED7PAR20DIM830NFL2522YGL3WRP, SYLLED7PAR20DIM830
Specifications
| Lumens: | 525 |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Wattage: | 7 |
| Volts AC: | 120 |
| Shape: | PAR20 (Sealed Beam) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 525 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 7 |
| Shape: | PAR20 (Sealed Beam) |
| Dimmable: | Yes |