
Halogen Lamp, PAR30L, 50W, 120V, NFL25
Item #: 1621047
Cat #: 50PAR30LN/HAL/IR/NFL25/DL-120V
UPC: 046135165559
Call for price
Company wide:
0
in stock
Documents & Guides
Halogen Lamp, Double Life, 50 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 100, Color Temperature: 2825K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 10 Sylvania Part # 16555
Overview
Halogen Lamp, Double Life, 50 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 100, Color Temperature: 2825K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 10 Sylvania Part # 16555
Also known as: 046135165559, 50PAR30LN/HAL/IR/NFL25/DL-120V, SYL50PAR30LNHALIRN
Specifications
| Lumens: | 850 |
| Base: | Medium Screw (E26) |
| Shape: | PAR30L (Sealed Beam Long) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2800 (Warm White) |
| Wattage: | 50 |
| Light Technology: | Halogen |
| Angle: | 25° |
| Lumens: | 850 |
| Shape: | PAR30L (Sealed Beam Long) |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 50 |
| Angle: | 25° |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Temperature: | 2800 (Warm White) |
| Light Technology: | Halogen |