50PAR30HALSNFL25 120V 10/CS 1/SKU

Item #: 1621035

Cat #: 50PAR30/HAL/S/NFL25-120V

UPC: 046135161254

Call for price
Company wide:
0 in stock
Documents & Guides
OBS16125 Tungsten Halogen PAR30 Silver Reflector Lamp 50Watt 120Volt Medium Base NarrowFlood25 Beam

Overview

OBS16125 Tungsten Halogen PAR30 Silver Reflector Lamp 50Watt 120Volt Medium Base NarrowFlood25 Beam
Also known as: 046135161254, 50PAR30/HAL/S/NFL25-120V, SYL50PAR30HALSNFL2

Specifications

Color Rendering Index (CRI): 99
Lumens: 850
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Wattage: 50
Color Temperature: 2875 (Warm White)
Light Technology: Halogen
Angle: 25°
Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Color Temperature: 2875 (Warm White)
Angle: 25°
Lumens: 850
Volts AC: 120
Wattage: 50
Light Technology: Halogen