Fluorescent Lamp, Coated, T8, 48", 32W, 3500K

Item #: 1621026

Cat #: FO32/835/XV/ECO/SL

UPC: 046135214301

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Coated, Extended Value, T8, 32 Watt, 3500K, Medium Bipin, 48 inch, Lumens: 2850, 83 CRI, Standard Case Qty: 30 *Sylvania Part # 21430* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Coated, Extended Value, T8, 32 Watt, 3500K, Medium Bipin, 48 inch, Lumens: 2850, 83 CRI, Standard Case Qty: 30 *Sylvania Part # 21430* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135214301, FO32/835/XV/ECO/SL, SYLFO32835XVECOSL

Specifications

Wattage: 32
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Lumens: 2850
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Material: Glass
Lumens: 2850
Light Technology: Fluorescent
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)