7.5W BR30 LED Lamp, 27K

Item #: 1621025

Cat #: LED7.5BR30DIM82710YVGLRP2

UPC: 046135400490

Company wide:
0 in stock
Documents & Guides
LED Lamp, 7.5 Watt, 650 Lumen, 2700K, 82 CRI, BR30, Medium Base, 120 Volt, Frosted, Dimmable, SKU Qty: 2, Case Qty: 16

Overview

LED Lamp, 7.5 Watt, 650 Lumen, 2700K, 82 CRI, BR30, Medium Base, 120 Volt, Frosted, Dimmable, SKU Qty: 2, Case Qty: 16
Also known as: 046135400490, LED7.5BR30DIM82710YVGLRP2, SYLLED7.5BR30DIM82

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color: Frosted
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Wattage: 7.500
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Temperature: 2700 (Warm White)
Light Technology: LED