50PAR30HALIRNFL25DL 120 10/CS 1/SKU

Item #: 1621019

Cat #: 50PAR30/HAL/IR/NFL25/DL-120V

UPC: 046135161384

Call for price
Company wide:
0 in stock
Documents & Guides
OBS16138 Tungsten Halogen PAR30 IR Reflector Lamp 50Watt 120Volt Medium Base NarrowFlood25 Beam Double Life

Overview

OBS16138 Tungsten Halogen PAR30 IR Reflector Lamp 50Watt 120Volt Medium Base NarrowFlood25 Beam Double Life
Also known as: 046135161384, 50PAR30/HAL/IR/NFL25/DL-120V, SYL50PAR30HALIRNFL

Specifications

Lumens: 850
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Shape: PAR30 (Sealed Beam)
Wattage: 50
Light Technology: Halogen
Lumens: 850
Volts AC: 120
Color Temperature: 2800 (Warm White)
Wattage: 50
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: PAR30 (Sealed Beam)
Light Technology: Halogen