7W R20 LED Lamp, 27K

Item #: 1621017

Cat #: LED7R20/DIM/HO/827/G6/RP

UPC: 046135404627

Company wide:
0 in stock
Documents & Guides
LED Lamp, R20, 7 Watt, 525 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable, Medium Screw Base, Replaces 50 Watt Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40462* *Sylvania Part # 40462*

Overview

LED Lamp, R20, 7 Watt, 525 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable, Medium Screw Base, Replaces 50 Watt Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40462* *Sylvania Part # 40462*

Rated up to 25,000 hours at 70% lumen maintenance, the SYLVANIA ULTRA HO LED bulbous reflector lamp offer years of service and reduce energy and maintenance costs.

Also known as: 046135404627, LED7R20/DIM/HO/827/G6/RP, SYLLED6R20DIMHO827

Specifications

Lumens: 525
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 525
Wattage: 7
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: R20 (Blown Reflector)
Light Technology: LED