FO32835XPECO3 30/CS 1/SKU

Item #: 1621009

Cat #: FO32/835/XP/ECO3

UPC: 046135217630

Company wide:
0 in stock
32W, 48" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC-½3 *Sylvania Part # 21763* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

32W, 48" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC-½3 *Sylvania Part # 21763* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135217630, FO32/835/XP/ECO3, LDVFO32835XPECO3

Specifications

Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Lumens: 3000
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Lumens: 3000
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)