Fluorescent Lamp, Extended Value, Ecologic, T8, 48", 32W, 3000K

Item #: 1621001

Cat #: FO32/830/XV/ECO

UPC: 046135214271

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Extended Value, Ecologic, T8, 48 inch, 32 Watt, Medium Bipin, 3000K, Lumens: 2900, 83 CRI, Octron Series, Standard Case Qty: 30

Overview

Fluorescent Lamp, Extended Value, Ecologic, T8, 48 inch, 32 Watt, Medium Bipin, 3000K, Lumens: 2900, 83 CRI, Octron Series, Standard Case Qty: 30
Also known as: 046135214271, FO32/830/XV/ECO, SYLFO32830XVECO

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 32
Lumens: 2900
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Lumens: 2900
Material: Glass
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)