6W R20 LED Lamp, 30K

Item #: 1621000

Cat #: LED6R20DIM830G4B

UPC: 046135747847

Company wide:
0 in stock
Documents & Guides
LED Lamp, R20, 6 Watt, 450 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, Medium Screw Base, Replaces 50 Watt Incandescent, 1 per SKU, 6 per Case

Overview

LED Lamp, R20, 6 Watt, 450 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, Medium Screw Base, Replaces 50 Watt Incandescent, 1 per SKU, 6 per Case

Rated up to 15,000 hours at 70% lumen maintenance, the SYLVANIA ULTRA LED bulbous reflector lamp offer years of service and reduce energy and maintenance costs.

Also known as: 046135747847, LED6R20DIM830G4B, SYLLED6R20DIM830G4

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Lumens: 450
Wattage: 6
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: R20 (Blown Reflector)
Wattage: 6
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED