6W CFL Retrofit LED Lamp, 41K

Item #: 1620992

Cat #: LED6/PB/GX23/H/841

UPC: 046135404504

Company wide:
0 in stock
Documents & Guides
SubstiTUBE DULUX LED Lamp, 6 Watt, 625 Lumen, 4100K, 80 CRI, T4X2, GX23 Pin Base, Horizontal Operation, 120 Volt, Case Qty: 24 *Sylvania Part # 40450*

Overview

SubstiTUBE DULUX LED Lamp, 6 Watt, 625 Lumen, 4100K, 80 CRI, T4X2, GX23 Pin Base, Horizontal Operation, 120 Volt, Case Qty: 24 *Sylvania Part # 40450*

Ballast compatible LED replacement lamps for traditional pin-base compact fluorescent lamps minimize labor cost by utilizing existing fluorescent ballasts.

Also known as: 046135404504, LED6/PB/GX23/H/841, SYLLED6PBGX23H841

Specifications

Color Temperature: 4100 (Cool White)
Volts AC: 120
Lumens: 625
Wattage: 6
Shape: T4X2
Light Technology: LED
Base: 2-Pin (GX23)
Color Temperature: 4100 (Cool White)
Lumens: 625
Shape: T4X2
Base: 2-Pin (GX23)
Volts AC: 120
Wattage: 6
Light Technology: LED