
Fluorescent Lamp, Reduced Wattage, T8, 48", 25W, 5000K
Item #: 1620989
Cat #: FO32/25W/850/XP/SS/ECO3
UPC: 046135222351
Call for price
Company wide:
0
in stock
Documents & Guides
Fluorescent Lamp, Reduced Wattage, Extended Performance, Supersaver, T8, 25 Watt, 5000K, Medium Base, 48 inch, Lumens: 2475, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 22235* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Reduced Wattage, Extended Performance, Supersaver, T8, 25 Watt, 5000K, Medium Base, 48 inch, Lumens: 2475, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 22235* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135222351, FO32/25W/850/XP/SS/ECO3, LDVFO3225W850XPSSE
Specifications
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 85 |
| Wattage: | 25 |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Lumens: | 2475 |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 25 |
| Material: | Glass |
| Light Technology: | Fluorescent |
| Color Rendering Index (CRI): | 85 |
| Length: | 4 ft, 48 in |
| Lumens: | 2475 |
| Base: | Medium Bi-Pin (G13) |