6W CFL Retrofit LED Lamp, 35K

Item #: 1620988

Cat #: LED6/PB/GX23/H/835

UPC: 046135404498

Company wide:
0 in stock
Documents & Guides
SubstiTUBE DULUX LED Lamp, 6 Watt, 625 Lumen, 3500K, 80 CRI, T4X2, GX23 Pin Base, Horizontal Operation, 120 Volt, Case Qty: 24 *Sylvania Part # 40449*

Overview

SubstiTUBE DULUX LED Lamp, 6 Watt, 625 Lumen, 3500K, 80 CRI, T4X2, GX23 Pin Base, Horizontal Operation, 120 Volt, Case Qty: 24 *Sylvania Part # 40449*

Ballast compatible LED replacement lamps for traditional pin-base compact fluorescent lamps minimize labor cost by utilizing existing fluorescent ballasts.

Also known as: 046135404498, LED6/PB/GX23/H/835, SYLLED6PBGX23H835

Specifications

Volts AC: 120
Lumens: 625
Wattage: 6
Shape: T4X2
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Volts AC: 120
Wattage: 6
Color Temperature: 3500 (Neutral White)
Dimmable: No
Lumens: 625
Shape: T4X2
Light Technology: LED
Base: 2-Pin (GX23)