50MR16TFL35CEXN 12V 20/CS 1/SKU

Item #: 1620986

Cat #: 50MR16TFL35CEXN-12V-20/CS-1/SKU

UPC: 046135583094

Call for price
Company wide:
0 in stock
Documents & Guides
Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50Watt 12Volt Flood Beam *Sylvania Part # 58309*

Overview

Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50Watt 12Volt Flood Beam *Sylvania Part # 58309*
Also known as: 046135583094, 50MR16TFL35CEXN-12V-20/CS-1/SKU, LDV50MR16TFL35C(EX

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
ANSI Code: EXN
Wattage: 50
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 35°
Shape: MR16 (Mini Reflector)
Volts AC: 12
ANSI Code: EXN
Light Technology: Halogen
Angle: 35°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 50
Base: 2-Pin (GU5.3)