6W CFL Retrofit LED Lamp, 27K

Item #: 1620984

Cat #: LED6/PB/GX23/H/827

UPC: 046135404481

Company wide:
0 in stock
Documents & Guides
SubstiTUBE DULUX LED Lamp, 6 Watt, 625 Lumen, 2700K, 80 CRI, T4X2, GX23 Pin Base, Horizontal Operation, 120 Volt, Case Qty: 24 *Sylvania Part # 40448*

Overview

SubstiTUBE DULUX LED Lamp, 6 Watt, 625 Lumen, 2700K, 80 CRI, T4X2, GX23 Pin Base, Horizontal Operation, 120 Volt, Case Qty: 24 *Sylvania Part # 40448*

Ballast compatible LED replacement lamps for traditional pin-base compact fluorescent lamps minimize labor cost by utilizing existing fluorescent ballasts.

Also known as: 046135404481, LED6/PB/GX23/H/827, SYLLED6PBGX23H827

Specifications

Volts AC: 120
Lumens: 625
Wattage: 6
Color Temperature: 2700 (Warm White)
Shape: T4X2
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Volts AC: 120
Wattage: 6
Shape: T4X2
Dimmable: No
Lumens: 625
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GX23)