6W MR16 LED Lamp, 30K

Item #: 1620976

Cat #: LED6MR16DIM930FL35GLRP

UPC: 046135782350

Company wide:
0 in stock
Documents & Guides
LED Lamp, 6 Watt, 12 Volt, Bulb: MR16, Flood, Dimmable, Base: GU5.3 Bipin, Lumens: 425, CRI: 93, Color Temperature: 3000K, Rated Hours: 25000, Replaces 35 Watt Halogen, Standard Case Qty: 6

Overview

LED Lamp, 6 Watt, 12 Volt, Bulb: MR16, Flood, Dimmable, Base: GU5.3 Bipin, Lumens: 425, CRI: 93, Color Temperature: 3000K, Rated Hours: 25000, Replaces 35 Watt Halogen, Standard Case Qty: 6
Also known as: 046135782350, LED6MR16DIM930FL35GLRP, SYLLED6MR16DIM930F

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 425
Color Rendering Index (CRI): 93
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 93
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Lumens: 425
Wattage: 6
Dimmable: Yes