50MR16IRSP10C 12V 20/CS 1/SKU

Item #: 1620969

Cat #: 50MR16/IR/SP10/C-12V

UPC: 046135541759

Call for price
Company wide:
0 in stock
Documents & Guides
Tungsten Halogen Tru Aim MR16 IR UV Filter Capsule Axial Filament Hard Dichroic Reflector GU5.3 Bi Pin Base 50Watt 12Volt Spot Beam *Sylvania Part # 54175*

Overview

Tungsten Halogen Tru Aim MR16 IR UV Filter Capsule Axial Filament Hard Dichroic Reflector GU5.3 Bi Pin Base 50Watt 12Volt Spot Beam *Sylvania Part # 54175*
Also known as: 046135541759, 50MR16/IR/SP10/C-12V, SYL50MR16IRSP10C12

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 10°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 50
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 10°