FO30841XVSSECO 30/CS 1/SKU

Item #: 1620952

Cat #: FO30/841/XV/SS/ECO

UPC: 046135224478

Call for price
Company wide:
0 in stock
Documents & Guides
OBS22447 30W, 48in MOL, T8 OCTRON Extended Value SUPERSAVER« fluorescent lamp, 4100K color temperature, rare earth phosphor, 83 CRI, suitable for RS or IS operation, ECOLOGIC«

Overview

OBS22447 30W, 48in MOL, T8 OCTRON Extended Value SUPERSAVER« fluorescent lamp, 4100K color temperature, rare earth phosphor, 83 CRI, suitable for RS or IS operation, ECOLOGIC«
Also known as: 046135224478, FO30/841/XV/SS/ECO, SYLFO30841XVSSECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 30
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Lumens: 2750
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: Fluorescent
Wattage: 30
Material: Glass
Lumens: 2750
Base: Medium Bi-Pin (G13)