Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40728

Item #: 1620924
Cat #: 50BR30/HAL-120V
UPC: 046135100789
Call for price
Company wide:
0 in stock
Documents & Guides
HALOGEN BR30 Reflector Lamp 50Watt 120Volt Medium Base *Sylvania Part # 10078* *** Discontinued ***

Overview

HALOGEN BR30 Reflector Lamp 50Watt 120Volt Medium Base *Sylvania Part # 10078* *** Discontinued ***
Also known as: 046135100789, 50BR30/HAL-120V, SYL50BR30HAL120V

Specifications

Base: Medium Screw (E26)
Lumens: 585
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Wattage: 50
Light Technology: Halogen
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 100
Wattage: 50
Lumens: 585
Volts AC: 120
Color Temperature: 2800 (Warm White)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)